This product requires certification to purchase.

2-1/2 x 2 in. 300# Black Malleable Iron Reducing Coupling

2-1/2 x 2 in. 300# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #B300RCLK
  • Item #85028
  • Manufacturer Part #0310545603
5 out of 5 Customer Rating

2-1/2 x 2 in. 300# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #B300RCLK
  • Item #85028
  • Manufacturer Part #0310545603
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 270
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Length
3-7/10 in
Pressure Class
300#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Black
Fitting Type
Coupling, Reducing
Material
Malleable Iron
Schedule Class
80
Electrical & Operational Information
Temperature Range
-20 to 150 Deg F
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.14, ASME B16.3, ASME B16.39
ASTM
ASTM A-153, ASTM A-197
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
690291028151