2-1/2 x 2 in. CPVC Schedule 80 Female Bushing
2-1/2 x 2 in. CPVC Schedule 80 Female Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2200-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Xirtec CPVC Schedule 80 Reducer Bushing Spig x Fpt
- Manufacturer may vary by location
- Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
- Will not rust, pit, scale, or corrode on interior or exterior surfaces
- Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
- Exceptional chemical resistance
- Interior walls remain smooth in virtually any service for improved flow
- Lower thermal conductivity
- Environmentally responsible
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-792, ASTM D-638, ASTM D-256, ASTM D-695, ASTM D-696, ASTM D-648
- Application:
- Waterworks, Semiconductor, Pharmaceutical, Irrigation
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- FPT
- End Connections:
- Spigot x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 11400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 622454594500