2-1/2 x 5-1/2 in. MNPT Schedule 40 Standard 304L Stainless Steel Nipple
2-1/2 x 5-1/2 in. MNPT Schedule 40 Standard 304L Stainless Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.15, ASME B16.18
- ASTM:
- ASTM A-312, ASTM A-733, ASTM SA-312
- Application:
- Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
- Clean Bagged:
- No
- Coating:
- Stainless
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Nipple, Straight
- Length:
- 5-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Product Type:
- Sprinkler Nipple
- Schedule Class:
- 40, Standard