2-1/2 in. Black Cast Iron Plug Regular Cored

Part #WBCPL  |  Item #7037064  |  Manufacturer Part #2D.BP

$38.89 EACH
(Pricing is for 2-1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #WBCPF | Item #7037058 | Mfr. Part #E.BP

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.05 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #WBCPG | Item #7037057 | Mfr. Part #1.BP

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.05 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #WBCPH | Item #7037069 | Mfr. Part #1B.BP

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.66 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #WBCPJ | Item #7037066 | Mfr. Part #1D.BP

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.67 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #WBCPK | Item #7037067 | Mfr. Part #2.BP

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.98 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #WBCPL | Item #7037064 | Mfr. Part #2D.BP

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.89 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Coating: Black

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Plug

Material: Cast Iron