2-1/2 in. Bronze Female Threaded Foot Valve

You last purchased this on
 

2-1/2 in. Bronze Female Threaded Foot Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

2-1/2 in. Bronze Female Threaded Foot Valve

  • Fast #
  • Part #F4106E
  • Item #449845
  • Manufacturer Part #4106E
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-1/16 in
Material:
Bronze
Pressure - Maximum:
250 psi
Valve Size:
2-1/2 in
Valve Type:
Foot Valve
Width:
3-21/32 in