2-1/2 in. Butt Weld 316L Stainless Steel Short Radius 45 Degree Elbow

Part #G2WK76L  |  Item #4829770

$45.36 EACH
(Pricing is for 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #G2WK76D | Item #4829700

    Call for Pricing
    Call for Pricing
    Call us for price
    $93.34 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #G2WK76F | Item #4829709

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.68 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #G2WK76G | Item #4829717

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.25 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #G2WK76J | Item #4829746

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.39 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #G2WK76K | Item #4829760

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.22 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #G2WK76L | Item #4829770

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.36 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #G2WK76M | Item #4829781

    Call for Pricing
    Call for Pricing
    Call us for price
    $72.38 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #G2WK76P | Item #4829799

    Call for Pricing
    Call for Pricing
    Call us for price
    $136.36 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #G2WK76U | Item #4829835

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Elbow Degree: 45

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: [Short Radius, Straight]

Material: Stainless Steel

Material Type: 316L