2-1/2 in. Cast Iron 250# Thread 20 Mesh Wye Strainer

This product has been replaced by

FNW® Wye Cast Iron NPT 20 Mesh Valve Strainer
FNW® 2-1/2 in. Wye Cast Iron NPT 20 Mesh Valve Strainer
Manufacturer Part #FNW559BL
You last purchased this on
 
FNW®

Figure 559 2-1/2 in. Cast Iron 250# Thread 20 Mesh Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Wye Cast Iron NPT 20 Mesh Valve Strainer
FNW® 2-1/2 in. Wye Cast Iron NPT 20 Mesh Valve Strainer
Manufacturer Part #FNW559BL
FNW®

Figure 559 2-1/2 in. Cast Iron 250# Thread 20 Mesh Wye Strainer

  • Fast #
  • Part #FNW559L
  • Item #1000682
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MSS SP-25 certified
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
API:
API 598
Collection:
Figure 559
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Length:
9-1/4 in
Material:
Cast Iron
Mesh Size:
20
Pressure - Maximum:
250 psi
Pressure Class:
250#
Strainer Type:
Wye
WaterSense Labeled:
No