2 1/2 in. Clamp 304 Stainless Steel 90 Degree Elbow

You last purchased this on
 

2 1/2 in. Clamp 304 Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 1/2 in. Clamp 304 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #G2CMP74L
  • Item #4830336
  • Manufacturer Part #G2CMP74L
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP END 90° ELBOW
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • 2CMP - CLAMP 90 DEGREE ELBOW - 2-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
Color Finish Name:
Polished No. 7
Elbow Degree:
90 DD
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No