2-1/2 in. 316L Stainless Steel Long Sanitary Ferrule

You last purchased this on
 

2-1/2 in. 316L Stainless Steel Long Sanitary Ferrule

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. 316L Stainless Steel Long Sanitary Ferrule

  • Fast #
  • Part #GL14AM76L
  • Item #4830044
  • Manufacturer Part #GL14AM76L
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Clean Bagged:
No
Fits Pipe Size:
2-1/2 in
Fitting Type:
Ferrule, Long, Sanitary
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Weight:
0.26 lb