2-1/2 in. FNST x FNH Stainless Steel 45 Degree Elbow
2-1/2 in. FNST x FNH Stainless Steel 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- FNHT
- End Connections:
- FNST x FNHT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Pressure - Maximum:
- 200 psi
- Product Type:
- 45 Degree Elbow
- UL Listed:
- No