2-1/2 in. Compression Galvanized Malleable Iron Long Coupling

You last purchased this on
 
PROFLO®

2-1/2 in. Compression Galvanized Malleable Iron Long Coupling

  • Fast #
  • Part #PFXGCCLL
  • Item #4162153
  • Manufacturer Part #PFXGCCLL
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

2-1/2 in. Compression Galvanized Malleable Iron Long Coupling

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For cold water only
  • Galvanized for corrosion protection
  • For repairing metal pipe
  • Buna-N rubber gasket
  • Lead-Free
  • Malleable iron body and nut
  • Pipe ends must be restrained
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-2016, ANSI 372-2016
ASTM:
ASTM A-197
Application:
Residential
Coating:
Galvanized
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight, Long, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-22/31 in
Material:
Malleable Iron, Rubber
Material Type:
Buna-N
Maximum Temperature:
120
NSF:
NSF 372, NSF 61-2016, NSF 372-2016
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Temperature Range:
Up to 120 Deg F
WaterSense Labeled:
No