2-1/2 in. Schedule 40 6061-T6 Aluminum Pipe
2-1/2 in. Schedule 40 6061-T6 Aluminum Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-241
- Material:
- Aluminum
- Material Type:
- 6061-T6
- Origin:
- Domestic
- PipeTubing Size:
- 2-1/2 in
- Schedule Class:
- 40