2-1/2 in. Stainless Steel Hex Head Bolt

You last purchased this on
 

2-1/2 in. Stainless Steel Hex Head Bolt

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Stainless Steel Hex Head Bolt

  • Fast #
  • Part #SSHHB78L
  • Item #230118
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
2-1/2 in
Material:
Stainless Steel
Screw Head:
Hex Head
Thread Size:
7/8 in