2-1/2 in. Threaded 3000# Carbon Steel Forged Cap

Part #IFSTCAPL  |  Item #3196470  |  Manufacturer Part #12203025G

$40.89 EACH
(Pricing is for 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IFSTCAPA | Item #1795683 | Mfr. Part #12203001G

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.61 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IFSTCAPB | Item #860713 | Mfr. Part #12203003G

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.58 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IFSTCAPC | Item #1795684 | Mfr. Part #12203004G

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.58 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IFSTCAPD | Item #275033 | Mfr. Part #12203005G

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.51 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IFSTCAPF | Item #275034 | Mfr. Part #12203007G

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.50 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IFSTCAPG | Item #275035 | Mfr. Part #12203010G

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.37 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IFSTCAPH | Item #190401 | Mfr. Part #12203013G

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.63 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IFSTCAPJ | Item #275036 | Mfr. Part #12203015G

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.32 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IFSTCAPK | Item #860723 | Mfr. Part #12203020G

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.85 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IFSTCAPL | Item #3196470 | Mfr. Part #12203025G

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.89 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IFSTCAPM | Item #860483 | Mfr. Part #12203030G

    Call for Pricing
    Call for Pricing
    Call us for price
    $75.33 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IFSTCAPP | Item #860488 | Mfr. Part #12203040G

    Call for Pricing
    Call for Pricing
    Call us for price
    $95.06 /EACH

    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Cap

Material: [Carbon Steel, Forged Steel]

Pressure Class: 3000#