2-1/2 in. Threaded Cast Iron Companion Flange

You last purchased this on
 

2-1/2 in. Threaded Cast Iron Companion Flange

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Threaded Cast Iron Companion Flange

  • Fast #
  • Part #IBCICFL
  • Item #1636597
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Threaded companion flanges offer an economical way to convert the plain end of a pipe to a flanged connection
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Flange Type:
Companion
Material:
Cast Iron
Pressure Class:
125#