2-1/2 in. Weld Extra Heavy Long Radius Carbon Steel 90 Degree Elbow

Part #DWX9L  |  Item #9778  |  Manufacturer Part #011022000

$25.91 EACH
(Pricing is for 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #DWX9G | Item #26127 | Mfr. Part #011010000

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.42 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #DWX9J | Item #43509 | Mfr. Part #011012000

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.42 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #DWX9K | Item #26377 | Mfr. Part #011020000

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.42 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #DWX9L | Item #9778 | Mfr. Part #011022000

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.91 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #DWX9M | Item #44451 | Mfr. Part #011030000

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.19 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #DWX9P | Item #9679 | Mfr. Part #011040000

    Call for Pricing
    Call for Pricing
    Call us for price
    $54.60 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #DWX9U | Item #27929 | Mfr. Part #011060000

    Call for Pricing
    Call for Pricing
    Call us for price
    $138.11 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #DWX9X | Item #10813 | Mfr. Part #011080000

    Call for Pricing
    Call for Pricing
    Call us for price
    $262.51 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Smooth forged fittings simplify insulation and take up less space

Documents

Specifications

ASME Specifications: ASME B16.9

ASTM Specifications: ASTM A-234 WPB

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: [Straight, Long Radius]

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 600#

Schedule Class: 80

UL Listed: No