2-1/2 in. x 25 ft. Grooved Black Carbon Steel Flow Pipe
2-1/2 in. x 25 ft. Grooved Black Carbon Steel Flow Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-135
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Length:
- 25 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 2-1/2 in