2-1/2 x 1-1/2 in. Threaded Heavy Duty Galvanized Carbon Steel Forged Bushing
2-1/2 x 1-1/2 in. Threaded Heavy Duty Galvanized Carbon Steel Forged Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Schedule Class:
- Heavy Duty
- UL Listed:
- No