Print

DESCRIPTION

2-1/2 x 1 in. Butt Weld Schedule 10 304L Stainless Steel Concentric Reducer

IS14LWCRLG

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 2
1 in
Fitting Type
Concentric