2-1/2 x 14 in. NPT Schedule 40 Global Hot Dipped Galvanized Carbon Steel Ready Cut Pipe
2-1/2 x 14 in. NPT Schedule 40 Global Hot Dipped Galvanized Carbon Steel Ready Cut Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61-4
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53
- Coating:
- Hot Dip Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- ISO:
- ISO 14001, ISO 9001:2008
- Length:
- 14 in
- Material:
- Carbon Steel
- NSF:
- NSF 61-4
- NSF Certified:
- Yes
- Origin:
- Global
- PipeTubing Size:
- 2-1/2 in
- Schedule Class:
- 40