2-1/2 x 2-1/2 x 1-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

You last purchased this on
 

2-1/2 x 2-1/2 x 1-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 2-1/2 x 1-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTLLJ
  • Item #44457
  • Manufacturer Part #0310052600
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Rating: 150#
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1-1/2 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
Product Type:
Threaded Fitting