2-1/2 x 48 in. Threaded Global Black Carbon Steel Ready Cut Pipe

You last purchased this on
 

2-1/2 x 48 in. Threaded Global Black Carbon Steel Ready Cut Pipe

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 48 in. Threaded Global Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNL48
  • Item #3106047
  • Manufacturer Part #NB0936
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fire Suppression System Rated:
No
ISO:
ISO 9001:2000
Length:
4 ft
Material:
Carbon Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
2-1/2 in
Schedule Class:
40