2-1/2 x 8 in. Threaded Galvanized Carbon Steel Nipple
2-1/2 x 8 in. Threaded Galvanized Carbon Steel Nipple
Frequently Purchased Together
Product Details
- Material: carbon steel
- Coating: Galvanized
- Manufacturer may vary by location
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-733
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Nipple
- ISO:
- ISO 9001
- Length:
- 8 in
- Material:
- Carbon Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Sprinkler Nipple
- Schedule Class:
- 40
- Type:
- IGNLX