2-3/4 in. Individually Wrap Plain Toothpick (Case of 1000)
2-3/4 in. Individually Wrap Plain Toothpick (Case of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sanded ultra-smooth
- Extra-sharp ends
- Individually wrapped
Specifications
- Color Finish Name:
- Natural
- Length:
- 2-3/4 in
- Material:
- Wood
- Package Quantity:
- Case of 1000