2-7/16 in. Single Cylinder Deadbolt in Polished Brass
This product has been replaced by
Manufacturer Part #660 3 RFAL RCS V1
2-7/16 in. Single Cylinder Deadbolt in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features adjustable latch to fit all standard door preparations
- Lifetime mechanical and finish warranty
- SmartKey® Re-key Technology available through special order
- For use on exterior doors where keyed entry and security is needed
- Single cylinder deadbolt operates by key outside and thumb turn inside
- Easily installs in minutes with just a screwdriver
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Security Grade:
- 3
- UL Listed:
- No
- Width:
- 2-7/16 in