2 hp 230V 1-Phase Submersible Grinder Pump
2 hp 230V 1-Phase Submersible Grinder Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The ABS Piranha “S” series is a long time proven leader in the business of grinding domestic sewage
- In service for many years this pump has proven to withstand the harshest of conditions and keep on pumping
- Patented 316 SS cutting system
- Use these pumps on a rail system or purchase the optional base for free standing applications
- These pumps are also great where higher heads are needed to reach or feed a pressure main
- Use the ABS Piranha for difficult lift stations where rags and plastic bags and other debris clog regular sewage pumps
Specifications
- AMP:
- 10.8
- Cord Length:
- 32 ft
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 42 gpm
- Horsepower:
- 2 hp
- Impeller:
- Bronze
- Material:
- Cast Iron, Rubber
- Material Type:
- Buna-N
- Maximum Feet of Head:
- 102
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- AC
- Pump Application -:
- Municipal
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V