2 in. 304 Stainless Steel HEX Nut

You last purchased this on
 

2 in. 304 Stainless Steel HEX Nut

This product requires certification to purchase.
You last purchased this on
 

2 in. 304 Stainless Steel HEX Nut

  • Fast #
  • Part #G13H4K
  • Item #4830675
  • Manufacturer Part #G13H4K
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Sanitary
Diameter - Inside 1:
2 in
Fitting Type:
Hex
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Product Type:
Hex Nut, Union
Size:
2 in