2 x 4 in. Threaded Domestic Galvanized Steel Solid Bull Round Head Plug

You last purchased this on
 

2 x 4 in. Threaded Domestic Galvanized Steel Solid Bull Round Head Plug

This product requires certification to purchase.
You last purchased this on
 

2 x 4 in. Threaded Domestic Galvanized Steel Solid Bull Round Head Plug

  • Fast #
  • Part #GSBRPK
  • Item #7785062
  • Manufacturer Part #GSBRPK
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-234
Clean Bagged:
No
Coating:
Galvanized
Diameter - Outside:
2-3/8 in
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Bull Plug, Solid
Head Style:
Round Head
IAPMO Listed -:
No
Length:
4 in
MSS:
MSS SP-95
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No