2 in. Cast Brass Foot Valve

You last purchased this on
 
Merrill Manufacturing

2 in. Cast Brass Foot Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merrill Manufacturing

2 in. Cast Brass Foot Valve

  • Fast #
  • Part #MFVNL200
  • Item #1801409
  • Manufacturer Part #FVNL200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Abrasion-resistant O-ring is precision fitted to the poppet for a positive seal into a tapered self-cleaning valve seat
  • Check valve has Delrin guide bearing for the poppet stem, assures smooth, noise-free, and long-life valve operation
  • Valve body and poppet are cast with no lead brass
  • Usable in both vertical and horizontal positions
  • Corrosion-resistant - stainless steel spring and stainless steel lock nut
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
200 psi
Recommended Valve Application:
Gas, Oil, Water
Valve Body Material:
Brass
Valve Size:
2 in
Valve Type:
Foot Valve