2 in. Sweat x Sweat x FNPT Cast Bronze Tee
2 in. Sweat x Sweat x FNPT Cast Bronze Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Sweat x Sweat x Female
- DWV
- Dezincification resistant
- Cast copper
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- FNPT
- End Connections:
- Sweat x Sweat x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- DWV, Straight, Tee
- Material:
- Cast Copper