2 in. Flap Wheel

You last purchased this on
 
3M™

747D 2 in. Flap Wheel

  • Fast #
  • Part #3M7100044890
  • Item #745378
  • Manufacturer Part #7100044890
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

747D 2 in. Flap Wheel

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • X-weight cotton backing withstands aggressive sanding and grinding
  • Resin bonding resists thermal and chemical deterioration for extended wheel life
  • Excellent cut rate and life for better performance
  • Includes a grind-aid to provide cooler running on stainless steel and other metals
  • Abrasive flap design provides a soft and smooth cut on rounded or irregular surfaces
  • Requires Certification

Documents


Specifications

Application:
Blending, Descaling, Finishing, Grinding, Industrial, Metalworking, Refining, Setting the Grain
Arbor Hole Size:
1/4 in
Collection:
747D
Color Finish Name:
Orange
Diameter:
2 in
Grit Size:
60 µm
Grit Type:
Medium
Material:
Aluminum Oxide, Cloth, Ceramic
Product Type:
Flap Wheel
RPM:
25000
Width:
1 in