2 in. Hub DWV Schedule 40S ABS 90 Degree Elbow

Part #ADWVV9K  |  Item #8249  |  Manufacturer Part #ABS 00331 0800

$8.93 EACH
(Pricing is for 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #ADWVV9J | Item #7896 | Mfr. Part #ABS 00331 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.40 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #ADWVV9K | Item #8249 | Mfr. Part #ABS 00331 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.93 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #ADWVV9M | Item #29456 | Mfr. Part #ABS 00331 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.13 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #ADWVV9P | Item #1119648 | Mfr. Part #03087

    Call for Pricing
    Call for Pricing
    Call us for price
    $63.98 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Not intended for pressure

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-2661, ASTM D-3311, ASTM D-3965]

Color Finish: Black

Elbow Degree: 90

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [DWV, Straight]

Material: Plastic

Material Type: ABS

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40

Temperature Range: Up to 140 Deg F