2 in. MNPT Cast Iron Solid Plug
2 in. MNPT Cast Iron Solid Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Coating: Black
- 125#
- Manufacturer may vary by location
- Domestic
- Threaded
Specifications
- ASME:
- ASME B-16.4
- ASTM:
- ASTM A-126, ASTM A-153
- Coating:
- Black
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Solid Plug
- Head Style:
- Square Head
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- Schedule Class:
- 40;Standard