2 in. NPS 300# Black Ductile Iron Cross

Part #IBDICRK  |  Item #3297205  |  Manufacturer Part #0840006670

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 1 in

    Part #IBDICRG | Item #3297198 | Mfr. Part #0840006647

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBDICRH | Item #3297199 | Mfr. Part #0840006654

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #IBDICRK | Item #3297205 | Mfr. Part #0840006670

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Application: Fire Protection

Coating: Black

End Connection 1: NPS

End Connection 2: NPS

End Connection 3: NPS

End Connection 4: NPS

End Connections: NPS

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Size 4: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Ductile Iron

Pressure Class: 300#

Product Type: Threaded Fitting