2 in. NPS 300# Bronze Seat Dart Black Malleable Union
2 in. NPS 300# Bronze Seat Dart Black Malleable Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.39
- ASTM:
- ASTM A-197
- Coating:
- Black
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Bronze, Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 300#