2 in. PTFE Gasket with 304L Stainless Steel Insert

You last purchased this on
 
Pureflex

2 in. PTFE Gasket with 304L Stainless Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pureflex

2 in. PTFE Gasket with 304L Stainless Steel Insert

  • Fast #
  • Part #TG1504IK
  • Item #1332412
  • Manufacturer Part #TLG0200
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
2 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No