2 in. Sch. 10 SS 904L A312 SMLS Pipe Seamless Stainless Steel
2 in. Sch. 10 SS 904L A312 SMLS Pipe Seamless Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 904L
- NSF Certified:
- No
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 2 in
- Schedule Class:
- 10
- UL Listed:
- No