2 in. Slip-On 267 psi SDR 7 Ductile Iron Flange
2 in. Slip-On 267 psi SDR 7 Ductile Iron Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-207
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flange Type:
- Grade
- Material:
- Ductile Iron
- Material Type:
- A536
- NSF Certified:
- No
- Pressure - Maximum:
- 267 psi
- Pressure Class:
- 150#
- Schedule Class:
- SDR 7
- UL Listed:
- No