2 in. Socket 3000# Carbon Steel Forged Cap
2 in. Socket 3000# Carbon Steel Forged Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap
- Material:
- Carbon Steel, Forged Steel
- Pressure Class:
- 3000#