2 in. Socket Schedule 80 CPVC and EPDM Tank Adapter
2 in. Socket Schedule 80 CPVC and EPDM Tank Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CPVC, EPDM
- NSF Certified:
- No
- Schedule Class:
- 80
- Type:
- S8170E020C