2 in. PVC Schedule 40 Union with Buna O-Ring
2 in. PVC Schedule 40 Union with Buna O-Ring
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
- Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
- Xirtec PVC Schedule 40, White Union Soc x Soc Buna O-Ring Seal
- Lower thermal conductivity
- Exceptional chemical resistance
- Interior walls remain smooth in virtually any service for improved flow
- Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
- Will not rust, pit, scale, or corrode on interior or exterior surfaces
- Environmentally responsible
Specifications
- ASTM:
- ASTM F-1970
- Application:
- Irrigation, Pharmaceutical, Wastewater, Waterworks
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Union
- IAPMO Listed -:
- No
- Length:
- 4-1/5 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 40
- Weight:
- 1.369 lb
- Width:
- 4-33/40 in