2 in. Socket/Threaded

Part #HBS10200T  |  Item #458040  |  Manufacturer Part #SB1200ST

$604.00 EACH

Diameter:

2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Protects downstream equipment from dirt, rust and debris
  • Ergonomic hand-removable cover for quick and easy basket cleaning
  • Flexible connection options allow for inline or loop flow
  • FKM seals are standard
  • Standard basket has 1/8" perforations (other options are available)

Specifications

Application: Filtration

CARB OTC LEED Compliant: No

Diameter: 2 in

End Connection 1: [Socket Weld, FNPT]

End Connection 2: [Socket Weld, FNPT]

End Connections: Socket Weld;FNPT

GSA Approved: No

Height: 15-1/2 in

IAPMO Listed: No

Length: 16-29/100 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 70

NSF Certified: Yes

NSF Specifications: NSF 61