2 in. Threaded 3000# Forged Steel HEX Head Plug

Part #IFSTHPK  |  Item #275030  |  Manufacturer Part #12203420G

$9.95 EACH
(Pricing is for 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IFSTHPA | Item #860649 | Mfr. Part #12203401G

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.98 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IFSTHPB | Item #275025 | Mfr. Part #12203403G

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.98 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IFSTHPC | Item #275026 | Mfr. Part #12203404G

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.02 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IFSTHPD | Item #275027 | Mfr. Part #12203405G

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.02 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IFSTHPF | Item #860652 | Mfr. Part #12203407G

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.89 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IFSTHPG | Item #275029 | Mfr. Part #12203410G

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.66 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IFSTHPH | Item #189918 | Mfr. Part #12203413G

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.51 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IFSTHPJ | Item #189919 | Mfr. Part #12203415G

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.41 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IFSTHPK | Item #275030 | Mfr. Part #12203420G

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.95 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IFSTHPL | Item #3196475 | Mfr. Part #12203425G

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.44 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IFSTHPM | Item #860659 | Mfr. Part #12203430G

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.98 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IFSTHPP | Item #3196476 | Mfr. Part #12203440

    Call for Pricing
    Call for Pricing
    Call us for price
    $67.44 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Plug

Head Style: Hex

Material: Forged Steel

Pressure Class: 3000#

UL Listed: No