2 in. Threaded Forged Steel Coupling

You last purchased this on
 

2 in. Threaded Forged Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2 in. Threaded Forged Steel Coupling

  • Fast #
  • Part #FSTCKE
  • Item #4281595
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Carbon Steel, Forged Steel
Pressure Class:
3000#