2 in. Threaded Straight PVC Bulkhead Fitting with EPDM Gasket
2 in. Threaded Straight PVC Bulkhead Fitting with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Bulkhead Fitting
- Length:
- 4-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 150 psi