2 in. Sch. 40 SS 316L A312 Welded Pipe Stainless Steel

You last purchased this on
 

2 in. Sch. 40 SS 316L A312 Welded Pipe Stainless Steel

  • Fast #
  • Part #GSP46LK
  • Item #81389
  • Manufacturer Part #GSP46LK
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

2 in. Sch. 40 SS 316L A312 Welded Pipe Stainless Steel

This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Material Type: 316L
  • Schedule: 40
  • Material: stainless steel
  • Length: SRL
  • Import
  • ASTM Spec: ASTM A-312
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
Application:
Fire Protection
Coating:
Pre-Galvanized, Stainless
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
2 in
Schedule Class:
40
UL Listed:
No
Wall Thickness:
0.154 in
Weight:
3.69 lb