2 in. Weldneck Schedule 40 Aluminum Tee

Part #DAT64WTK  |  Item #1304732

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connection 3: Weld

End Connections: Weld

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Aluminum

Schedule Class: 40