2 in. Zinc Hex Head Bolt
2 in. Zinc Hex Head Bolt
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Head Diameter:
- 0.625
- Length:
- 2 in
- Material:
- Zinc
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 5/8 in
- Thread Length:
- 2
- UL Listed:
- No
- Width:
- 5/8 in