2 in. 11 ga 304L Stainless Steel Square Tube

You last purchased this on
 

2 in. 11 ga 304L Stainless Steel Square Tube

This product requires certification to purchase.
You last purchased this on
 

2 in. 11 ga 304L Stainless Steel Square Tube

  • Fast #
  • Part #TT4SQ020120
  • Item #7567196
  • Manufacturer Part #T4SQ020.120
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Gauge (metal):
11 ga
Length:
2 in
Material:
Stainless Steel
Material Type:
304L
PipeTubing Size:
2 in
UL Listed:
No