2 in. ConnecTite Sanitary Tee

You last purchased this on
 

2 in. ConnecTite Sanitary Tee

This product requires certification to purchase.
You last purchased this on
 

2 in. ConnecTite Sanitary Tee

  • Fast #
  • Part #PDWVCTTK
  • Item #7300366
  • Manufacturer Part #CTT 00400 1000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • No solvent cement or primer so no mess. Better for human health and safety
  • ConnecTite can be repositioned for proper alignment and pitch
  • ConnecTite joints are over 20 times faster to install than a solvent cement joint
  • ConnecTite is for non-pressure applications where the temperature will not exceed 140° F. All Charlotte Pipe products are manufactured in the USA
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.4.4
ASTM:
ASTM D 1784, ASTM D 2665
Application:
DWV Systems
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Sanitary Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Weight:
0.653 lb
Width:
4.562 in